Shop All Regenerative Blower Relief Valves
Fuji Electric
Blower Relief Valve, Vacuum, 104, 1-1/2 in.
Mfr # VRV307
Zoro # G0174968
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 104 in wc
- Connection (In.) 1 1/2 in
- Dia. (In.) 1 1/2 in
- Length (In.) 6 1/4 in
- Valve Type Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VRV307
- Zoro # G0174968
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 1 1/2 in |
Length (In.) | 6 1/4 in |
Inlet Size | 1 1/2 in |
Overall Length | 6.25 in |
Outside Diameter | 1.5 in |
Details
Preset Limit (In. of Water) | 104 in wc |
Connection (In.) | 1 1/2 in |
Valve Type | Vacuum |
Item | Blower Relief Valve |
For Use with Blower No. | Mfr. No. 2VFB30-1.2-7W |
Compatible Manufacturer Part Number | 2VFB30-1.2-7W |
Inlet Gender | Female |
Vacuum Capabilities | Vacuum |
Inlet Type | NPT |
Preset Limit | 104 in wc |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 104 in wc, Outside Diameter 1.5 in, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number 2VFB30-1.2-7W, Compatible Grainger Part Number 38UW84, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Service Kit (157-000C)
- SKF SKF 627, Inst Mini Metric Brgs, SKF 627 (627)
- FESTO Standards-Based Cylinder DSNU-20-25-P-A (DSNU-20-25-P-A)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 175, 2 in. (VRV6011)
- FUJI ELECTRIC Valve, Pressure Relief (PV3)
- FUJI ELECTRIC Valve, Vacuum Relief (VV8)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- FUJI ELECTRIC Valve, Vacuum Relief (VV6)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 232, 2 in. (PRV6011)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- Fuji Electric Pneumatic Valves