Shop All Regenerative Blower Relief Valves
Fuji Electric
Blower Relief Valve, Pressure, 190, 2 in.
Mfr # PRV608
Zoro # G0174995
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 190 in wc
- Connection (In.) 2 in
- Dia. (In.) 2 in
- Length (In.) 6 1/4 in
- Valve Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # PRV608
- Zoro # G0174995
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 6 1/4 in |
Outside Diameter | 2 in |
Overall Length | 6.25 in |
Inlet Size | 2 in |
Details
Preset Limit (In. of Water) | 190 in wc |
Connection (In.) | 2 in |
Valve Type | Pressure |
Item | Blower Relief Valve |
For Use with Blower No. | Mfr. No. 2VFB60-8.4-7W |
Preset Limit | 190 in wc |
Inlet Type | NPT |
Compatible Manufacturer Part Number | 2VFB60-8.4-7W |
Vacuum Capabilities | Pressure |
Inlet Gender | Male |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 190 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number 2VFB60-8.4-7W, Compatible Grainger Part Number 38UW81, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", NPTF (FF1796-1212S)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- IDEAL TRIDON HyGear 680 Series Interlocked Worm Gear Hose Clamp, Stainless Steel (6836053)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 15mm (L05015MM)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 159, 1-1/2in (PRV40)
- FUJI ELECTRIC Valve, Pressure Relief (PV3)
- FUJI ELECTRIC Valve, Pressure Relief, Dia. (In.): 1 1/2 in (PV5)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- FUJI ELECTRIC Valve, Vacuum Relief (VV7)
- FUJI ELECTRIC Valve, Vacuum Relief (VV8)
- FUJI ELECTRIC Valve, Vacuum Relief (VV5)
- Fuji Electric Pneumatic Valves