Shop All Regenerative Blower Relief Valves
Fuji Electric
Blower Relief Valve, Pressure, 180, 2 in.
Mfr # PRV50
Zoro # G0175001
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 180 in wc
- Connection (In.) 2 in
- Dia. (In.) 2 in
- Length (In.) 6 1/4 in
- Valve Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # PRV50
- Zoro # G0175001
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 6 1/4 in |
Overall Length | 6.25 in |
Outside Diameter | 2 in |
Inlet Size | 2 in |
Details
Preset Limit (In. of Water) | 180 in wc |
Connection (In.) | 2 in |
Valve Type | Pressure |
For Use with Blower No. | Mfr. No. 2VFB50-6.16-7W |
Item | Blower Relief Valve |
Inlet Gender | Male |
Preset Limit | 180 in wc |
Inlet Type | NPT |
Compatible Manufacturer Part Number | 2VFB50-6.16-7W |
Vacuum Capabilities | Pressure |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 180 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number 2VFB50-6.16-7W, Compatible Grainger Part Number 38UW82, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Muff . Asm/A.M. Ac980 (AC980)
- SUPCO Molded Cogged V Belt, BX144 (BX144)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12 L, PK50 (5050016)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame (35Z918)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. (PRV608)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- FUJI ELECTRIC Valve, Pressure Relief (PV8)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 232, 2 in. (PRV6011)
- FUJI ELECTRIC Valve, Vacuum Relief (VV7)
- FUJI ELECTRIC Valve, Pressure Relief (PV3)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- Fuji Electric Pneumatic Valves