Shop All Regenerative Blower Relief Valves
Fuji Electric
Blower Relief Valve, Pressure, 159, 1-1/2in
Mfr # PRV40
Zoro # G0175010
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 159 in wc
- Connection (In.) 1 1/2 in
- Dia. (In.) 1 1/2 in
- Length (In.) 6 1/4 in
- For Use with Blower No. Mfr. No. 2VFB40-3.42-7W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # PRV40
- Zoro # G0175010
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 1 1/2 in |
Length (In.) | 6 1/4 in |
Outside Diameter | 1.5 in |
Overall Length | 6.25 in |
Inlet Size | 1 1/2 in |
Details
Preset Limit (In. of Water) | 159 in wc |
Connection (In.) | 1 1/2 in |
Item | Blower Relief Valve |
For Use with Blower No. | Mfr. No. 2VFB40-3.42-7W |
Valve Type | Pressure |
Vacuum Capabilities | Pressure |
Preset Limit | 159 in wc |
Inlet Type | NPT |
Compatible Manufacturer Part Number | 2VFB40-3.42-7W |
Inlet Gender | Male |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 159 in wc, Outside Diameter 1.5 in, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number 2VFB40-3.42-7W, Compatible Grainger Part Number 38UW83, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/100-1/250 HP, 115V, CW/CCW (D1162)
- COXREELS Mounting Bracket Kit F7 Reels (MR-1)
- NEW DEPARTURE HYATT Double Row Ball Bearings (45507)
- DYNABRADE Female Coupler, Assembly, 1/4" (95676)
- FUJI ELECTRIC Valve, Vacuum Relief (VV8)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. (PRV608)
- FUJI ELECTRIC Valve, Pressure Relief (PV8)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 175, 2 in. (VRV6011)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 232, 2 in. (PRV6011)
- Fuji Electric Regenerative Blower Relief Valves