Shop All Regenerative Blower Relief Valves
Fuji Electric
Blower Relief Valve, Pressure, 118, 1-1/2in
Mfr # PRV307
Zoro # G0175029
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 118 in wc
- Connection (In.) 1 1/2 in
- Dia. (In.) 1 1/2 in
- Length (In.) 6 1/4 in
- Valve Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # PRV307
- Zoro # G0175029
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 1 1/2 in |
Length (In.) | 6 1/4 in |
Outside Diameter | 1.5 in |
Inlet Size | 1 1/2 in |
Overall Length | 6.25 in |
Details
Preset Limit (In. of Water) | 118 in wc |
Connection (In.) | 1 1/2 in |
Item | Blower Relief Valve |
Valve Type | Pressure |
For Use with Blower No. | Mfr. No. 2VFB30-1.2-7W |
Compatible Manufacturer Part Number | 2VFB30-1.2-7W |
Inlet Gender | Male |
Preset Limit | 118 in wc |
Vacuum Capabilities | Pressure |
Inlet Type | NPT |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 118 in wc, Outside Diameter 1.5 in, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number 2VFB30-1.2-7W, Compatible Grainger Part Number 38UW84, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.38 in. Hose Barb (1892637)
- SMC Regulator, Relieving Type, 1/4" NPT Ports (AR40-N02-Z-B)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 1 Oz. (GPL-103)
- DODGE 210 Normal Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (123818)
- FUJI ELECTRIC Valve, Pressure Relief (PV8)
- FUJI ELECTRIC Valve, Vacuum Relief (VV7)
- FUJI ELECTRIC Valve, Pressure Relief (PV7)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. (PRV608)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 156, 2 in. (VRV50)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T008)
- Fuji Electric Pneumatic Valves