Shop All Adjustable Frequency Drive Accessories
Fuji Electric
AC Drive NEMA 1 Kit, 4UAH7, 4UAK1, 4UAK2
Mfr # NEMA1-45F1-24
Zoro # G2288465
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4UAH7, 4UAK1 and 4UAK2 AC Adjustable Frequency Drives
- Mounting Type Wall
- Application NEMA 1 Kit
- Mfr. Stock No. NEMA1-45F1-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # NEMA1-45F1-24
- Zoro # G2288465
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Details
Item | AC Drive NEMA 1 Kit |
For Use With | 4UAH7, 4UAK1 and 4UAK2 AC Adjustable Frequency Drives |
Mounting Type | Wall |
Application | NEMA 1 Kit |
Mfr. Stock No. | NEMA1-45F1-24 |
Description
AC Drive NEMA 1 Kit, For Use With 4UAH7, 4UAK1 and 4UAK2 AC Adjustable Frequency Drives, Mounting Type Wall, NEMA 1 Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- BANJO 3/8" Barbed x 3/4" MNPT Adapter (HB075-038)
- SPRAYON Food Grade Grease, Cartridge, 13 Oz. (S00512014)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- Fuji Electric Adjustable Frequency Drive Accessories