Shop All Magnetic Motor Starters
Fuji Electric
4Nw0G0En11K 4-6A Amp Magnetic Switch 24V-Dc Other Starter
Mfr # SW-05/2E
Zoro # G104383624
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # SW-05/2E
- Zoro # G104383624
- Country of Origin Unknown
- Category Magnetic Motor Starters
Details
Coil Voltage (DC) | 24 V-DC |
Description
57
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SWP Loop Clamp, 1-1/4x3/4", 0.406" Hole (SPW-20)
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- FUJI ELECTRIC 4Nw0A0En10K 4-6A Amp Magnetic Switch 24V-Dc Full Voltage Starter (SW-03/2E)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14DUD32AH)
- SQUARE D Starter 600Vac 18Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SBO1V02S)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SDO2V02H30S)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10071AA04)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SDO1V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SCO1V03)
- Fuji Electric Magnetic Motor Starters