Shop All IEC Magnetic Contactors
Fuji Electric
24V-DC 65A Amp 50Hp AC Contactor
Mfr # SC-N3 3NC2H0E22
Zoro # G704384250
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (DC) 24 V-DC
- Current 65 A AMP
- Power 50 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # SC-N3 3NC2H0E22
- Zoro # G704384250
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Details
Coil Voltage (DC) | 24 V-DC |
Current | 65 A AMP |
Power | 50 HP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Digital position indicators, DD52R-AN-00200-D-C2 F.3/4" (DD52R (inch sizes))
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 60 A, NEMA 3R (HNF262R)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- FUJI ELECTRIC 110120VAc 26A Amp 10Hp Ac Contactor, SC1NUD 2NC0T0122 (SC-1N/UD 2NC0T0122)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 95 A, Reversing: No (XTCE095F00T)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 17 A (3RT20251AG20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK62)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (XTMF9A00TD)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (XTCE050D00C)
- Fuji Electric Motor Controls