Shop All Disposable Standard Batteries
Fuji Batteries
EnviroMax C Alkaline Battery, 2 PK
Mfr # 4200BP2
Zoro # G0331345
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standard Battery Size C
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Size C
- Battery Chemistry Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Batteries
- MFR # 4200BP2
- Zoro # G0331345
- UPC # 791058420024
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | C |
Battery Size | C |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Item | Battery |
Standard Battery Series | EnviroMax |
Description
From Fuji comes environmentally respectful yet powerful batteries-the EnviroMax Super Alkaline Batteries! This 2 pack of C batteries is ideal for toys, smoke detectors, radios, clocks and more. Fuji EnviroMAX batteries are not only cadmium-, mercury- and PVC-free, they are made in some of the world's most environmentally friendly battery plants that operate under some of the most strict standards of environmental responsibility.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE Black Clamp For 660 & 5000 (249-093-900)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK100 (900786)
- ILC Replacement for Autel Maxisys Elite Battery (MAXISYS ELITE)
- SUREFIRE Battery, 123A, Lithium, 3V, PK6 (SF6-BC)
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 24 PK (4400BP24)
- FUJI BATTERIES EnviroMax AA Alkaline Battery, 48 PK (4300SP48)
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 20 PK (3400BP20)
- FUJI BATTERIES EnviroMax AA Alkaline Battery, 24 PK (4300BP24)
- SWE-TECH 3C Duracell Procell Industrial Grade Alkaline Batteries, AA, PC1500BKD, 24PK (FWT9081-02024)
- RAYOVAC Rayovac® Alkaline Ultra Pro„¢ 9V 12 Battery Contractor Pack (AL9V-12F)
- RAYOVAC BATTERIES, PRO, ULTRA, D (RAYALD12PPJ)
- Fuji Batteries Disposable Standard Batteries