Shop All Transfer Tanks
This Product is Discontinued
Fuelcube
Liquid Transfer Tank, 500 gal. Capacity (Discontinued)
Mfr # FCP500
Zoro # G6597853
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 46 in
- Capacity 500 gal
- Color White
- For Use With Flat Bed Trucks
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuelcube
- MFR # FCP500
- Zoro # G6597853
- Country of Origin India
- Category Transfer Tanks
Dimensions
Overall Height | 46 in |
Overall Width | 86 in |
Overall Depth | 45 in |
Base Height | 46 in |
Details
Item | Transfer Tank |
Capacity | 500 gal |
Color | White |
For Use With | Flat Bed Trucks |
Material | Steel |
Shape | Rectangle |
Includes | Vented Filter Cap |
Storage | 91 cu ft |
Mounting Style | Bolts To Truck Bed |
Standards | NFPA 30A, UL 142 |
Tank Capacity | 500 gal |
Mount Type | Bolt |
Thickness | 11 ga |
Description
Transfer Tank, Material Steel, Rectangle, Overall Width 86 in, Overall Depth 45 in, Overall Height 46 in, Base Height 46 in, Capacity 500 gal, Storage 91 cu ft, White, Mounting Style Bolts To Truck Bed, Standards NFPA 30A, UL 142, For Use With Flat Bed Trucks, Includes Vented Filter Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.