Shop All Transfer Tanks
This Product is Discontinued
Fuelcube
Diesel Fuel Tank Pump Kit, 528 gal. Cap. (Discontinued)
Mfr # FCP500-12VK
Zoro # G2102918
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color White
- For Use With Full Size Trucks
- Overall Height 51 in
- Standards CAN/ULC-S601, NFPA 30A, UL 142
- Overall Depth 86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuelcube
- MFR # FCP500-12VK
- Zoro # G2102918
- UPC # 858412007137
- Country of Origin India
- Category Transfer Tanks
Dimensions
Overall Height | 51 in |
Overall Depth | 86 in |
Overall Width | 45 in |
Details
Color | White |
For Use With | Full Size Trucks |
Standards | CAN/ULC-S601, NFPA 30A, UL 142 |
Includes | (2) 1 1/2 in NPT Ports with SQ Head Galvanized Plug, (2) Rubber Window Flaps, (3) 2 in NPT Ports with SQ Head Galvanized Plug, 1 1/2 in NPT Square Union, 1/4 in GITS Vent, 2 in Dipping Port, 2 in Emergency Vent, 3 in Fill Cap, Earth Point Grounding Stud, Inner Tank Lifting Lug, Pump Mounting Bracket, Stacking Brackets |
Shape | Rectangle |
Material | Steel |
Item | Transfer Tank |
Capacity | 528 gal |
Thickness | 11 ga |
Tank Capacity | 528 gal |
Compatible Vehicle Type | Full-Size Trucks |
Description
Transfer Tank, Material Steel, Rectangle, Overall Width 45 in, Overall Depth 86 in, Overall Height 51 in, Capacity 528 gal, White, Standards CAN/ULC-S601, NFPA 30A, UL 142, For Use With Full Size Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.