Shop All Identification Labels
Fuel Stickers
Yard Waste Sticker for Trash Bins, with Helpful Reminders, Outdoor, Hvy-Dty, 6''x2'', 20PK
Mfr # Z-462YARD-20PK
Zoro # G011363177
product price: $32.55
/pk 20, $1.63/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Yard Waste Only
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-462YARD-20PK
- Zoro # G011363177
- UPC # 693634998470
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Yard Waste Only |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Green |
Legend | Yard Waste |
Thickness | 4.5 Mil |
Operating Temp. Range | 35°F, (2°C) |
Item | Identification Label |
Finish | Gloss Laminate |
UV Resistant | Yes |
Self-Adhesive | Acrylic Emulsion |
Printed Language | English |
Application | Peel & Stick |
Indoor/Outdoor Usage | YES |
Laminated | YES |
Features | Ultra High-Tack Adhesive |
Description
Yard Waste Sticker, your ultimate solution for hassle-free yard waste disposal! Say goodbye to the inconvenience of bulky bins and messy bags with this innovative product designed to simplify your outdoor cleanup routine.Crafted with durable, weather-resistant materials, the Yard Waste Sticker adheres securely to any standard waste container, instantly transforming it into a designated receptacle for yard waste. Whether you're disposing of grass clippings, leaves, branches, or other organic debris, this sticker ensures effortless identification and collection by waste management teams.With its bold, eye-catching design, the Yard Waste Sticker provides clear guidance for waste management personnel, eliminating confusion and streamlining the collection process. No more missed pickups or mixed waste, simply affix the sticker to your designated container, and rest assured that your yard waste will be promptly and efficiently collected.Not only does the Yard Waste Sticker enhance the efficiency of waste collection, but it also promotes environmental sustainability. By segregating yard waste from regular household trash, you contribute to the recycling and composting efforts in your community, reducing landfill waste and supporting eco-friendly practices.Convenience is key, and the Yard Waste Sticker delivers on all fronts. Its compact size allows for easy storage when not in use, while the peel-and-stick application makes installation a breeze. Plus, its resilient construction ensures long-lasting performance, withstanding the rigors of outdoor use season after season.Whether you're a homeowner, landscaper, or property manager, the Yard Waste Sticker is an indispensable tool for maintaining a clean and tidy outdoor space. Simplify your yard waste disposal process and join the movement towards a greener, more sustainable future with the Yard Waste Sticker the ultimate solution for efficient and eco-friendly outdoor cleanup.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Glove, Goatskin, Tan, XL, PR (4TJZ6)
- ZERO FRICTION Performance Universal-Fit Work Glove, Blue (WG15011)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- FUEL STICKERS Yard Waste Sticker for Trash Bins, with Helpful Reminders, Outdoor, Hvy-Dty, 6''x2'', 4PK (Z-462YARD-4PK)
- FUEL STICKERS Compost Label for Waste Bin: Organic Waste / Compost Sticker, Outdoor, Heavy Duty, 6''x2'', 20PK (Z-462COMPOST-20PK)
- FUEL STICKERS Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ETH-10PK)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 20PK (Z-262GAS-20PK)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262GAS-10PK)
- FUEL STICKERS Employees Must Wash Hands Sign Sticker: Foodservice, Peel & Stick, Hvy-Dty, 6''x2'', 20PK (Z-EMWH-20PK)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL93PR)
- Fuel Stickers Safety Labels