Shop All Identification Labels
Fuel Stickers
Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 24PK
Mfr # Z-262UOL-24PK
Zoro # G511363059
product price: $59.69
/pk 24, $2.49/ea
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Used Oil
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-262UOL-24PK
- Zoro # G511363059
- UPC # 10850008703598
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Used Oil |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Black |
Legend | Used Oil |
Features | Ultra High-Tack Adhesive |
Application | Peel & Stick |
Printed Language | English |
Self-Adhesive | Acrylic Emulsion |
Operating Temp. Range | 35°F, (2°C) |
Thickness | 4.5 Mil |
Item | Identification Label |
UV Resistant | Yes |
Finish | Gloss Laminate |
Laminated | YES |
Indoor/Outdoor Usage | YES |
Description
Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 24PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, M, 8" L, PR (MSD-55-009)
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Medium, Beige, 450-4M (450-4M)
- MILWAUKEE TOOL Full Brim White Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1221)
- GLOBAL EQUIPMENT Global Industrial„¢ Floor Sign 2 Sided - Caution Wet Floor (338)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262MXF-24PK)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 20PK (Z-262PRO-20PK)
- FUEL STICKERS Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ETH-10PK)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK (Z-262PRO-10PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1MFO-20PK)
- FUEL STICKERS Coolant Sticker, Antifreeze Sticker: Hvy-Dty Label, Ultra-Durable, 2''x1'', 20PK (Z-2X1COOL-20PK)
- BRADY Out Of Ord Tag, 5-3/4 x 3 In, Bk/Wht, PK25 (76215)
- Fuel Stickers Identification Labels