Shop All Identification Labels
Fuel Stickers
Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 2PK
Mfr # Z-262PRO-2PK
Zoro # G311363051
Sold in multiples of 5 for $43.25
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Propane
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuel Stickers
- MFR # Z-262PRO-2PK
- Zoro # G311363051
- UPC # 850008703676
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Propane |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | White |
Legend | Propane |
Thickness | 4.5 Mil |
UV Resistant | Yes |
Application | Peel & Stick |
Laminated | YES |
Finish | Gloss Laminate |
Printed Language | English |
Indoor/Outdoor Usage | YES |
Features | Ultra High-Tack Adhesive |
Self-Adhesive | Acrylic Emulsion |
Item | Identification Label |
Operating Temp. Range | 35°F, (2°C) |
Description
Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 2PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Black Rubber Gasket (2325N)
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 20PK (Z-262GAS-20PK)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK (Z-262PRO-10PK)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 24PK (Z-6X2WTR-24PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- NMC Flammable Dot Placard Sign, 1992 3, Material: Adhesive Backed Vinyl (DL183P)
- Fuel Stickers Safety Labels