Shop All Identification Labels
Fuel Stickers
Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK
Mfr # Z-262PRO-10PK
Zoro # G211363137
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Propane
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuel Stickers
- MFR # Z-262PRO-10PK
- Zoro # G211363137
- UPC # 693634998241
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Propane |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | White |
Legend | Propane |
Printed Language | English |
Self-Adhesive | Acrylic Emulsion |
Features | Ultra High-Tack Adhesive |
Laminated | YES |
Indoor/Outdoor Usage | YES |
Thickness | 4.5 Mil |
Application | Peel & Stick |
Operating Temp. Range | 35°F, (2°C) |
Item | Identification Label |
Finish | Gloss Laminate |
UV Resistant | Yes |
Description
Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2092-XXXL (12))
- WELDAS Sleeves, Visual Green, 9 Oz. Fr-7A Flame Retardant 9 Oz Cotton, 21" (33-7321)
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSK21-G15-7)
- HEAT FACTORY Face Mask, Black, Universal (1780-BK)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 2PK (Z-262DEF-2PK)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 10PK (Z-262HF-10PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262MXF-24PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK (Z-1RDO-40PK)
- FUEL STICKERS Yard Waste Sticker for Trash Bins, with Helpful Reminders, Outdoor, Hvy-Dty, 6''x2'', 4PK (Z-462YARD-4PK)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 24PK (Z-6X2WTR-24PK)
- NEVS Chemical name/common name/mfgr/msds#/date-Dissolvable 7/8" x 3" (L-0653W)
- Fuel Stickers Safety Labels