Shop All Identification Labels
Fuel Stickers
Premium Gas Only Sticker, 91, 93, High Octane Sticker and Fuel Cap Label, Hvy-Dty, 10PK
Mfr # Z-GCPGOx10
Zoro # G511363097
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Premium Gas
- Material VinylHeavy-Duty Vinyl
- Width 2.17 Inch
- Standards ASTM-D-882
- Shape Semi-Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuel Stickers
- MFR # Z-GCPGOx10
- Zoro # G511363097
- UPC # 608011477011
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2.17 Inch |
Length | .82 inch |
Details
Header | Premium Gas |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Semi-Circle |
Color | Red |
Legend | Premium Gas |
Thickness | 4.5 Mil |
Finish | Gloss Laminate |
UV Resistant | Yes |
Laminated | YES |
Self-Adhesive | Acrylic Emulsion |
Printed Language | English |
Indoor/Outdoor Usage | YES |
Item | Identification Label |
Operating Temp. Range | 35°F, (2°C) |
Application | Peel & Stick |
Features | Ultra High-Tack Adhesive |
Description
Premium Gas Only Sticker, 91, 93, High Octane Sticker and Fuel Cap Label, Hvy-Dty, 10PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Authorized Vehicles Only Sign, TM48J (TM48J)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3921)
- EPSON Continuous Label Roll Cartridge (250BWPX)
- SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Aluminum, Authorized Personnel Only Sign With Symbol, Portrait (OS-NS-A-710-V-10248)
- FUEL STICKERS Emergency Shut Off Sign small, Emergency Stop Sticker, Machinery, Hvy-Dty, 2''x1'', 20PK (Z-2X1ESO-20PK)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1ORD-20PK)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 20PK (Z-262PRO-20PK)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262GAS-24PK)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Green/White, 2''x1'', 4PK (Z-2X1DG-4PK)
- FUEL STICKERS Unleaded Gas Sticker: Fuel Label for Gas Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 48PK (Z-2X1UGO-48PK)
- NMC Danger Follow Electrical Hazard Label, Pk5 (D268AP)
- Fuel Stickers Safety Labels