Shop All Identification Labels
Fuel Stickers
Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 24PK
Mfr # Z-262ORD-24PK
Zoro # G411363074
product price: $59.69
/pk 24, $2.49/ea
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Off Road Diesel
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-262ORD-24PK
- Zoro # G411363074
- UPC # 10850008703574
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Off Road Diesel |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Red |
Legend | Off Road Diesel |
UV Resistant | Yes |
Indoor/Outdoor Usage | YES |
Self-Adhesive | Acrylic Emulsion |
Printed Language | English |
Application | Peel & Stick |
Thickness | 4.5 Mil |
Finish | Gloss Laminate |
Item | Identification Label |
Features | Ultra High-Tack Adhesive |
Operating Temp. Range | 35°F, (2°C) |
Laminated | YES |
Description
Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 24PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Sundstrom® Safety Pro Pack SR 100, L/XL, 1 Each, (H05-5721L)
- NMC Danger Corrosive Sign, D251RB (D251RB)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M59)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 20PK (Z-262PRO-20PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 20PK (Z-262DG-20PK)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK (Z-262PRO-10PK)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 20PK (Z-462FIRE-20PK)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- NMC Marine Pollutant Placard, Pk25, Material: vinyl (DL77UV25)
- Fuel Stickers Safety Labels