Shop All Identification Labels
Fuel Stickers
Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 40PK
Mfr # Z-1RMFO-40PK
Zoro # G311363037
product price: $54.25
/pk 40, $1.36/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Pesticide
- Material VinylHeavy-Duty Vinyl
- Width 1 inch
- Standards ASTM-D-882
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-1RMFO-40PK
- Zoro # G311363037
- UPC # 769152879215
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 inch |
Length | 1 inch |
Details
Header | Pesticide |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Round |
Color | Yellow |
Legend | Mixed Fuel |
Features | Ultra High-Tack Adhesive |
Finish | Gloss Laminate |
Application | Peel & Stick |
Laminated | YES |
UV Resistant | Yes |
Operating Temp. Range | 35°F, (2°C) |
Item | Identification Label |
Indoor/Outdoor Usage | YES |
Self-Adhesive | Acrylic Emulsion |
Thickness | 4.5 Mil |
Printed Language | English |
Description
Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 40PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Arctic Winter Glove, L (A146)
- NMC Danger Diesel No Smoking Label, Pk5 (D18AP)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Women's Waterproof Pull-On Boot (GB00395)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (GHR6-GREEN-HV)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK (Z-1RDO-40PK)
- FUEL STICKERS Unleaded Gas Sticker: Fuel Label for Gas Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 48PK (Z-2X1UGO-48PK)
- FUEL STICKERS Coolant Sticker, Antifreeze Sticker: Hvy-Dty Label, Ultra-Durable, 2''x1'', 20PK (Z-2X1COOL-20PK)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Green/White, 2''x1'', 4PK (Z-2X1DG-4PK)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 20PK (Z-262HF-20PK)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 10PK (Z-6X2WTR-10PK)
- BADGER TAG & LABEL Yellow Paper Tag, 6-1/4 In, PK100 (499)
- Fuel Stickers Identification Labels