Shop All Identification Labels
Fuel Stickers
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 20PK
Mfr # Z-262HF-20PK
Zoro # G211363182
product price: $54.25
/pk 20, $2.71/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hydraulic Fluid
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-262HF-20PK
- Zoro # G211363182
- UPC # 793945188932
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Hydraulic Fluid |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Yellow |
Legend | Hydraulic Fluid |
Printed Language | English |
Item | Identification Label |
Application | Peel & Stick |
Operating Temp. Range | 35°F, (2°C) |
Features | Ultra High-Tack Adhesive |
UV Resistant | Yes |
Thickness | 4.5 Mil |
Finish | Gloss Laminate |
Laminated | YES |
Indoor/Outdoor Usage | YES |
Self-Adhesive | Acrylic Emulsion |
Description
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 20PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass, LINE FORMS HERE (FS200-1422-V-SB-LINEFORMSHERE)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (101851729)
- ULTRATECH Drain Plug, Orange, 8 In (2118)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ORD-10PK)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 20PK (Z-262PRO-20PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 2PK (Z-262DG-2PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 20PK (Z-262DG-20PK)
- FUEL STICKERS Hand Soap Label, Commercial Hand Soap Dispenser Sticker Label, Hvy-Dty, 2''x1'', 4PK (Z-2X1HDSP-4PK)
- BRADY Tag, Normally Closed, White/Red, PK10 (89245)
- Fuel Stickers Safety Labels