Shop All Identification Labels
Fuel Stickers
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 2''x1'', 20PK
Mfr # Z-2X1HF-20PK
Zoro # G411363104
product price: $32.55
/pk 20, $1.63/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hydraulic Fluid
- Material VinylHeavy-Duty Vinyl
- Width 2 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-2X1HF-20PK
- Zoro # G411363104
- UPC # 693634998609
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 inch |
Length | 1 inch |
Details
Header | Hydraulic Fluid |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Yellow |
Legend | Hydraulic Fluid |
Printed Language | English |
Indoor/Outdoor Usage | YES |
Item | Identification Label |
Operating Temp. Range | 35°F, (2°C) |
Laminated | YES |
Thickness | 4.5 Mil |
Self-Adhesive | Acrylic Emulsion |
Features | Ultra High-Tack Adhesive |
Application | Peel & Stick |
Finish | Gloss Laminate |
UV Resistant | Yes |
Description
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 2''x1'', 20PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Stack To Within 18" Of Sprinkler Pipes Sign, M412P (M412P)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S27DQ-58-010)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, M, PR (4AJ82)
- BACHARACH 24-0788 Oxygen Sensor For Pca, (24-0788)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Green/White, 2''x1'', 4PK (Z-2X1DG-4PK)
- FUEL STICKERS Unleaded Gas Sticker: Fuel Label for Gas Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 48PK (Z-2X1UGO-48PK)
- FUEL STICKERS Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1GAS-20PK)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 10PK (Z-6X2WTR-10PK)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 20PK (Z-462FIRE-20PK)
- FUEL STICKERS Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ETH-10PK)
- NATIONAL CHECKING National Checking 2 Use First Removable Labels, PK500 (RUF2R)
- Fuel Stickers Identification Labels