Shop All Identification Labels
Fuel Stickers
Herbicide Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 24PK
Mfr # Z-6X2HRB-24PK
Zoro # G011363061
product price: $59.69
/pk 24, $2.49/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Herbicide
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-6X2HRB-24PK
- Zoro # G011363061
- UPC # 10850008703413
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Herbicide |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Yellow |
Legend | Herbicide |
Printed Language | English |
Laminated | YES |
Self-Adhesive | Acrylic Emulsion |
Operating Temp. Range | 35°F, (2°C) |
UV Resistant | Yes |
Features | Ultra High-Tack Adhesive |
Application | Peel & Stick |
Item | Identification Label |
Finish | Gloss Laminate |
Indoor/Outdoor Usage | YES |
Thickness | 4.5 Mil |
Description
Herbicide Only - Warning Sticker. Made for any type of pump, garden, and pressure sprayer. Keep your or your customers lawn and garden safe with a simple warning stickers. Didn't finish the whole tank? Now you won't forget what's in the bottle for next time!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, XL (117276)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, S, 7" L, PR (MG-72-008)
- NMC Earplug Dispenser Small, AEP-4 (AEP-4)
- FUEL STICKERS Fertilizer Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 2PK (Z-6X2FTZ-2PK)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- FUEL STICKERS Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1GAS-20PK)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 2''x1'', 20PK (Z-2X1HF-20PK)
- FUEL STICKERS Yard Waste Sticker for Trash Bins, with Helpful Reminders, Outdoor, Hvy-Dty, 6''x2'', 4PK (Z-462YARD-4PK)
- FUEL STICKERS Emergency Shut Off Sign small, Emergency Stop Sticker, Machinery, Hvy-Dty, 2''x1'', 20PK (Z-2X1ESO-20PK)
- PANDUIT Lockout Label, 2-1/4 In. H, PK2, PVS0204C171Y (PVS0204C171Y)
- Fuel Stickers Identification Labels