Shop All Identification Labels
Fuel Stickers
Hand Soap Label, Commercial Hand Soap Dispenser Sticker Label, Hvy-Dty, 2''x1'', 4PK
Mfr # Z-2X1HDSP-4PK
Zoro # G511363158
product price: $8.65
/pk 4, $2.16/ea
Sold in multiples of 5 for $43.25
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hand Soap
- Material VinylHeavy-Duty Vinyl
- Width 1 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-2X1HDSP-4PK
- Zoro # G511363158
- UPC # 753287153425
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 inch |
Length | 2 inch |
Details
Header | Hand Soap |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | White |
Legend | Hand Soap |
Finish | Gloss Laminate |
Features | Ultra High-Tack Adhesive |
Operating Temp. Range | 35°F, (2°C) |
Printed Language | English |
Item | Identification Label |
Thickness | 4.5 Mil |
Laminated | YES |
Self-Adhesive | Acrylic Emulsion |
Application | Peel & Stick |
UV Resistant | Yes |
Indoor/Outdoor Usage | YES |
Description
Maintaining a clean and sanitary environment is essential for any commercial establishment. Our modern hand soap labels not only enhances the visual appeal of your restrooms but also play a vital role in promoting proper hand hygiene.Our hand soap sign will promote your company's commitment to safety and well-being. These hand soap labels are made from durable and water-resistant materials to ensure your message remains intact, delivering a consistent image to clients and employees.Whether you're in healthcare, retail, corporate offices, or any other business, our hand soap dispenser labels are a simple yet effective solution to elevate the cleanliness and professionalism of your facilities.Make the smart choice for your business or organization. Upgrade your hand soap dispensers with commercial grade Hand Soap dispenser labels today and create a welcoming and hygienic, restroom experience.Key Features:Durable and Water-Resistant: Crafted from high-quality materials, these hand soap decals are built to withstand the rigors of high-traffic areas and frequent cleaning. They remain intact and vibrant, even in wet and humid conditions.Easy Application: Applying these hand soap stickers is a breeze. With clear and simple instructions included, you can have them on your wall-mounted soap dispensers in no time.Hygienic Solution: Encourage proper handwashing with clear and attractive labeling on your dispensers. Promote hygiene and create a safer environment for your staff, clients, and visitors.Cost-Effective: Enhance your facilities image affordably with our professional hand soap stickers. Say goodbye to expensive custom designs or makeshift labels that can come across as unprofessional.Versatile Compatibility: Designed to fit a wide range of wall-mounted soap dispensers commonly found in commercial settings. These stickers are versatile and adaptable to your existing infrastructure.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT 6 ft.L Tie-Back Lanyard (01291)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Blue (VST-121-BLU)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FC0)
- CHARTPAK Letters, Vinyl, 4"", Blk 58PK (CHA01175)
- FUEL STICKERS Hand Sanitizer Sticker, Commercial Hand Sanitizer Dispenser Label | Hvy-Dty, 2''x1'', 20PK (Z-2X1HNSTZ-20PK)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety, Hvy-Dty, White/Blue, 6''x2'', 24PK (Z-262DEF-24PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1MFO-20PK)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK (Z-262PRO-10PK)
- FUEL STICKERS Yard Waste Sticker for Trash Bins, with Helpful Reminders, Outdoor, Hvy-Dty, 6''x2'', 20PK (Z-462YARD-20PK)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 10PK (Z-262DEF-10PK)
- NMC Dot Placard Sign, 1267 3, Material: Adhesive Backed Vinyl (DL139BP)
- Fuel Stickers Safety Labels