Shop All Identification Labels
Fuel Stickers
Hand Sanitizer Sticker, Commercial Hand Sanitizer Dispenser Label | Hvy-Dty, 2''x1'', 20PK
Mfr # Z-2X1HNSTZ-20PK
Zoro # G511363127
product price: $32.55
/pk 20, $1.63/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hand Sanitizer
- Material VinylHeavy-Duty Vinyl
- Width 1 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-2X1HNSTZ-20PK
- Zoro # G511363127
- UPC # 753287153395
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 inch |
Length | 2 inch |
Details
Header | Hand Sanitizer |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | White |
Legend | Hand Sanitizer |
Laminated | YES |
Operating Temp. Range | 35°F, (2°C) |
Printed Language | English |
Features | Ultra High-Tack Adhesive |
Thickness | 4.5 Mil |
Self-Adhesive | Acrylic Emulsion |
Finish | Gloss Laminate |
Item | Identification Label |
Indoor/Outdoor Usage | YES |
UV Resistant | Yes |
Application | Peel & Stick |
Description
Commercial Hand Sanitizer Labels for Dispensers Modern, Small Cut, 4 PackHand Sanitizer Stickers, a practical solution for maintaining a clean and hygienic approach and professional approach to hand sanitizer dispensing in commercial settings. Designed for businesses, offices, healthcare facilities, and more, these stickers are tailored to enhance user experiences while reinforcing your commitment to hygiene.Key Features:Improved User Experience: Clear labeling eliminates confusion and frustration, allowing users to quickly and confidently access the lotion users desire.Versatile Compatibility: Our stickers are designed to fit various hand sanitizer station dispensers, making them a flexible solution for different industries.Professional Presentation: The clean, modern design of our labels elevates the aesthetics of your facilities, creating an inviting and sanitized ambiance.Easy Application: Straightforward instructions make applying our hand sanitizer stickers a breeze, ensuring professional and organized dispenser labeling.Durable and Water-Resistant: Crafted from high-quality materials, our stickers withstand high-traffic areas and frequent cleaning, preserving their appearance and message clarity.Enhanced Hygiene: Clear labeling ensures users can quickly and confidently access hand sanitizer, promoting and maintaining a hygienic environment.Why Choose Our Hand Sanitizer Stickers?Hygiene is paramount in any commercial setting. Our Hand Sanitizer Stickers offer a simple yet effective solution for making hand sanitizer readily available while maintaining a professional appearance.In healthcare, corporate offices, retail, or any other business, our stickers provide a user-friendly method of ensuring access to hand sanitizer while enhancing the overall experience of your users.The convenience and visibility of these stickers play a crucial role in promoting hand hygiene and maintaining a sanitary environment, something that's more important than ever.Invest in your company's image, prioritize hygiene, and create a safe, inviting, and branded experience in your facilities. Upgrade your hand sanitizer dispensers with our Hand Sanitizer Stickers today.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Yield Here To Pedestrian Sign, TM519K (TM519K)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 46 to 52 In (JE-70XL)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Yellow, 7055 (7055)
- FUEL STICKERS Hand Soap Label, Commercial Hand Soap Dispenser Sticker Label, Hvy-Dty, 2''x1'', 4PK (Z-2X1HDSP-4PK)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 10PK (Z-6X2WTR-10PK)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety, Hvy-Dty, White/Blue, 6''x2'', 24PK (Z-262DEF-24PK)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK (Z-1RDO-40PK)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262ORD-24PK)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR)
- Fuel Stickers Identification Labels