Shop All Identification Labels
Fuel Stickers
Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK
Mfr # Z-2X1GAS-20PK
Zoro # G611363027
product price: $32.55
/pk 20, $1.63/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Gasoline
- Material VinylHeavy-Duty Vinyl
- Width 2 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-2X1GAS-20PK
- Zoro # G611363027
- UPC # 608011477226
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 inch |
Length | 1 inch |
Details
Header | Gasoline |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Red |
Legend | Gasoline |
Thickness | 4.5 Mil |
Printed Language | English |
Operating Temp. Range | 35°F, (2°C) |
Self-Adhesive | Acrylic Emulsion |
UV Resistant | Yes |
Laminated | YES |
Finish | Gloss Laminate |
Application | Peel & Stick |
Indoor/Outdoor Usage | YES |
Item | Identification Label |
Features | Ultra High-Tack Adhesive |
Description
Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, M (SDXW2-03-M)
- HY-KO ST-1 1 in. Letter & Number Stencil Set (300197)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- BELL + HOWELL Tacvisor Glare Blocking Visor (TAC2092)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Yellow/Black, 2''x1'', 40PK (Z-2X1DY-40PK)
- FUEL STICKERS Unleaded Gas Sticker: Fuel Label for Gas Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 48PK (Z-2X1UGO-48PK)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Green/White, 2''x1'', 4PK (Z-2X1DG-4PK)
- FUEL STICKERS Compost Label for Waste Bin: Organic Waste / Compost Sticker, Outdoor, Heavy Duty, 6''x2'', 20PK (Z-462COMPOST-20PK)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ORD-10PK)
- NMC Flammable Dot Placard Sign, 1223, Material: Unrippable Vinyl (DL182UV)
- Fuel Stickers Identification Labels