Shop All Identification Labels
Fuel Stickers
Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment - Heavy-Duty, 1in Dia, 20PK
Mfr # Z-1RGAS-20PK
Zoro # G211115422
product price: $32.55
/pk 20, $1.63/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Gasoline
- Material VinylHeavy-Duty Vinyl
- Width 1 inch
- Standards ASTM-D-882
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-1RGAS-20PK
- Zoro # G211115422
- UPC # 608011477295
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 inch |
Roll Length | 1 inch |
Size | 1 inch |
Details
Header | Gasoline |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Round |
Legend | Gasoline |
Legend/Background Color | Red |
Item | Identification Label |
Self-Adhesive | Acrylic Emulsion |
Thickness | 4.5 Mil |
Indoor/Outdoor Usage | YES |
UV Resistant | Yes |
Laminated | YES |
Printed Language | English |
Operating Temp. Range | 35°F, (2°C) |
Description
Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment - Heavy-Duty, 1in Dia, 20PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL (20979)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- NMC Danger Close Clearance Sign, D423AB (D423AB)
- BATES Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR (E02348)
- FUEL STICKERS Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1GAS-20PK)
- FUEL STICKERS Fertilizer Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 2PK (Z-6X2FTZ-2PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK (Z-1RDO-40PK)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Yellow/Black, 2''x1'', 40PK (Z-2X1DY-40PK)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 20PK (Z-462FIRE-20PK)
- NEVS Labeling Flag - Imprinted - Sign Here - Red - 9/16" x 2" (NEV81024)
- Fuel Stickers Identification Labels