Shop All Identification Labels
Fuel Stickers
Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 20PK
Mfr # Z-262GAS-20PK
Zoro # G511363141
product price: $54.25
/pk 20, $2.71/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Gasoline
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-262GAS-20PK
- Zoro # G511363141
- UPC # 793945188833
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Gasoline |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Red |
Legend | Gasoline |
Thickness | 4.5 Mil |
Indoor/Outdoor Usage | YES |
Item | Identification Label |
Application | Peel & Stick |
Finish | Gloss Laminate |
Laminated | YES |
Operating Temp. Range | 35°F, (2°C) |
Features | Ultra High-Tack Adhesive |
UV Resistant | Yes |
Printed Language | English |
Self-Adhesive | Acrylic Emulsion |
Description
Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 20PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10207733)
- EDGE EYEWEAR Polarized Safety Glasses, Copper Polycarbonate Lens, Scratch-Resistant (TXB235)
- CAROLINA SHOE Work Boots, Mens, 10, EE, Lace Up, Oxford, PR (CA1520)
- DANNER Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 20PK (Z-262DG-20PK)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 2PK (Z-262ORD-2PK)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262GAS-24PK)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 2PK (Z-262PRO-2PK)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- NEVS IV Drug Line Label - Esmolol/Esmolol 7/8" x 3" Yellow w/Black (N-8109)
- Fuel Stickers Identification Labels