Shop All Identification Labels
Fuel Stickers
Farm Use Sticker, Agricultural Equipment ID Label: Outdoor Rated, Heavy Duty, 6''x2'', 2PK
Mfr # Z-FARM-2PK
Zoro # G911363031
Sold in multiples of 5 for $43.25
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Farm
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuel Stickers
- MFR # Z-FARM-2PK
- Zoro # G911363031
- UPC # 753287152640
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Farm |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Red |
Legend | Farm |
Laminated | YES |
Application | Peel & Stick |
Features | Ultra High-Tack Adhesive |
UV Resistant | Yes |
Item | Identification Label |
Indoor/Outdoor Usage | YES |
Operating Temp. Range | 35°F, (2°C) |
Thickness | 4.5 Mil |
Finish | Gloss Laminate |
Self-Adhesive | Acrylic Emulsion |
Printed Language | English |
Description
Enhance Farm Compliance and Safety with Our Farm Use Equipment Labels''Farm Operations Managers, we understand the challenges you face in managing a successful agricultural operation. Compliance with local regulations and safety are top priorities. Our Heavy-Duty Commercial Grade Farm Use Equipment Labels are tailored to meet your needs and streamline your farm's operations.Key Benefits:1. Compliance Assurance:Our ''Farm Use'' labels help you clearly mark equipment intended for agricultural use. This ensures you meet local regulations, qualify for tax breaks, and reduce registration fees.2. Safety Enhancement:Promote a safer work environment by visibly marking farm equipment. Prevent accidents by making it clear which machinery is designed for farm use.3. Durability:Built to withstand harsh farm conditions, our labels are made from heavy-duty materials. They stay legible and in place through years of use.4. Easy Application:Hassle-free peel-and-stick application saves you time. Properly mark your equipment quickly and efficiently.5. Enhanced Organization:Improve efficiency by helping your team locate and identify the right machinery. Save time and reduce downtime.6. Versatile Use:Suitable for various farm equipment, including tractors, combines, plows, and harvesters.7. Professional Appearance:Neat, uniform labels give your equipment a polished, professional look.8. Cost-Effective:Affordable investment with long-term benefits. Avoid fines, accidents, and downtime.Choose our Farm Use Equipment Labels to ensure compliance, enhance safety, and improve organization on your farm. Order now for a safer, more efficient, and compliant farm operation. Your farm deserves the best.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 20PK (Z-462FIRE-20PK)
- FUEL STICKERS Hand Soap Label, Commercial Hand Soap Dispenser Sticker Label, Hvy-Dty, 2''x1'', 4PK (Z-2X1HDSP-4PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 2PK (Z-262DG-2PK)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 24PK (Z-262HF-24PK)
- FUEL STICKERS Fertilizer Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 2PK (Z-6X2FTZ-2PK)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5, LHSK801VSP (LHSK801VSP)
- Fuel Stickers Safety Labels