Shop All Identification Labels
Fuel Stickers
Employees Must Wash Hands Sign Sticker: Foodservice, Peel & Stick, Hvy-Dty, 6''x2'', 20PK
Mfr # Z-EMWH-20PK
Zoro # G611363041
product price: $32.55
/pk 20, $1.63/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Employees Wash Hands
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-EMWH-20PK
- Zoro # G611363041
- UPC # 753287153371
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Employees Wash Hands |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Black |
Legend | Employees Must Wash Hands |
Item | Identification Label |
Operating Temp. Range | 35°F, (2°C) |
Laminated | YES |
Indoor/Outdoor Usage | YES |
Features | Ultra High-Tack Adhesive |
Application | Peel & Stick |
Finish | Gloss Laminate |
Self-Adhesive | Acrylic Emulsion |
Thickness | 4.5 Mil |
Printed Language | English |
UV Resistant | Yes |
Description
Restroom Sign: Employee Must Wash Hands Sign Before Returning to Work Heavy-Duty StickerElevate your food service establishment's health and safety protocol with our employee hand washing sign - sticker. According to the guidelines set forth in the FDAs Food Code, specifically, Section 6-301.14 of the 2022 guidelines, its recommended for all food service establishments. Our handwashing sign presents a strong reminder to all employees, reinforcing the hygienic practices critical to food safety and public health, with the high aim of protecting the health of your customers and the reputation of your business. Each sticker is designed to withstand high-traffic commercial restrooms and kitchen environments. Our aggressive permanent adhesive, ensures it affixes securely to a variety of surfaces, including restroom mirrors, walls, and tiles, providing visibility for all employees. The clear, bold lettering is easily readable ensuring the message is communicated effectively to all staff members. Our heavy-duty, water-resistant material guarantees longevity and ease of cleaning. Displaying this sign is not merely a regulatory compliance measure; it's a visible pledge to your patrons that you prioritize their health and the cleanliness of your culinary space. Product Features:Compliance: Adheres to current health department and FDA recommendations for food service hygiene. Durability: 5-year indoor guaranteeUnrivaled Clarity: Bold + legible fontVersatility: Glass, Walls and Tile, Brick use flat portionEasy Maintenance: Clean with your normal cleaning agents. Adhesion: Suitable for multiple surface types including glass, metal, and ceramicDimensions: 6 in W x 2 in LMaterial: Heavy-duty VinylIdeal for restaurants, cafs, food trucks, and any food service establishment, our ''Employees Must Wash Hands'' sticker is more than a requirementit showcases your commitment to excellence in hygiene and puts customer service on full display.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-2XL/3XL)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- SPEEDFX RACING FUEL JUG, YELLOW JUG (8833)
- MIGHTY LINE Stop Sign Modern Floor Sign, Floor Marki, STOPMODERN16 (STOPMODERN16)
- FUEL STICKERS Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1GAS-20PK)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 24PK (Z-262UOL-24PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 40PK (Z-1RMFO-40PK)
- FUEL STICKERS Compost Label for Waste Bin: Organic Waste / Compost Sticker, Outdoor, Heavy Duty, 6''x2'', 20PK (Z-462COMPOST-20PK)
- FUEL STICKERS Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ETH-10PK)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 20PK (Z-262GAS-20PK)
- NMC Graphic No Pedestrians Iso Label, Pk10 (ISO232AP)
- Fuel Stickers Safety Labels