Shop All Identification Labels
Fuel Stickers
Emergency Shut Off Sign small, Emergency Stop Sticker, Machinery, Hvy-Dty, 2''x1'', 20PK
Mfr # Z-2X1ESO-20PK
Zoro # G811363186
product price: $32.59
/pk 20, $1.63/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency Shut Off
- Material VinylHeavy-Duty Vinyl
- Width 1 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-2X1ESO-20PK
- Zoro # G811363186
- UPC # 753287152756
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 inch |
Length | 2 inch |
Details
Header | Emergency Shut Off |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | White |
Legend | Emergency Shut Off |
Thickness | 4.5 Mil |
Operating Temp. Range | 35°F, (2°C) |
Features | Ultra High-Tack Adhesive |
Laminated | YES |
UV Resistant | Yes |
Self-Adhesive | Acrylic Emulsion |
Indoor/Outdoor Usage | YES |
Application | Peel & Stick |
Finish | Gloss Laminate |
Item | Identification Label |
Printed Language | English |
Description
In a world where preparedness can mean the difference between a minor incident and a major crisis, our Emergency Shut Off sticker is your ally. Don't wait until it's too late, invest in safety, compliance, and peace of mind. Stay ahead, reduce risks, and minimize liability with our Emergency Shut Off sign. It pays to be prepared.Key Features:Vivid Clarity: Bold, high-contrast text offers maximum visibility. Whether in low-light conditions or from a distance, it communicates the vital message effectively.Versatile Application: Purposefully designed to be small and versatile enough for various machinery and equipment. Can be used on large industrial machinery or smaller tools. Ideal for professionals in manufacturing, construction, maintenance, and operations.Compliance Assurance: Rest easy, knowing our sticker helps you meet safety and regulatory requirements. By clearly marking emergency disconnect points, you demonstrate a commitment to the safety of your facility and its personnel.Premium Durability: Built to withstand the rigors of demanding industrial environments, our Gas Shut Off Valve Sticker boasts exceptional durability with commercial grade laminates and adhesive, meaning it resists fading, abrasion, and harsh conditions, ensuring your safety message remains crystal clear over time.Quick Installation: Application is a breeze; simply peel and stick. The adhesive backing ensures a secure and long-lasting attachment, even on challenging surfaces. It's a hassle-free solution for immediate implementation.Emergency Preparedness: In critical situations, fast and decisive action is essential. With our Fuel Shut Off Valve Label, you equip your team and first responders with the knowledge they need to locate and control fuel sources swiftly.Cost-Effective: Investing in safety is an investment in your business and people. Our sticker is not only affordable but also contributes to accident prevention, minimizing potential downtime, costly repairs, and liability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Aluminum Assorted D Carabiner (DR77344-2)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (M33415OR1X)
- BULLARD Nylon Cape, Size 28 In., Nylon (46VX)
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- FUEL STICKERS Coolant Sticker, Antifreeze Sticker: Hvy-Dty Label, Ultra-Durable, 2''x1'', 20PK (Z-2X1COOL-20PK)
- FUEL STICKERS Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ETH-10PK)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety, Hvy-Dty, White/Blue, 6''x2'', 24PK (Z-262DEF-24PK)
- FUEL STICKERS Unleaded Gas Sticker: Fuel Label for Gas Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 48PK (Z-2X1UGO-48PK)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Green/White, 2''x1'', 4PK (Z-2X1DG-4PK)
- C-LINE PRODUCTS SelfAdhesive Shop Ticket Holder, 5 x 8, 50PK (70058)
- Fuel Stickers Safety Labels