Shop All Identification Labels
Fuel Stickers
Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 20PK
Mfr # Z-262DG-20PK
Zoro # G111363060
product price: $54.25
/pk 20, $2.71/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Diesel
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuel Stickers
- MFR # Z-262DG-20PK
- Zoro # G111363060
- UPC # 793945188819
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Diesel |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Green |
Legend | Diesel |
Operating Temp. Range | 35°F, (2°C) |
Laminated | YES |
Application | Peel & Stick |
Item | Identification Label |
Printed Language | English |
Thickness | 4.5 Mil |
Finish | Gloss Laminate |
Indoor/Outdoor Usage | YES |
Self-Adhesive | Acrylic Emulsion |
UV Resistant | Yes |
Features | Ultra High-Tack Adhesive |
Description
Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 20PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- BRADY SAFEKEY Lockout Padlock Aluminum Purple 1.5" Ste (ALU-PRP-38ST-KD)
- EDGE EYEWEAR Eyewear Zorge G2 Safety Glasses Clear Lens Black Frame 1 pc (DZ111-2.0-G2)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Anti-Fog; Scratch-Resistant (ST110)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262GAS-10PK)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 24PK (Z-262UOL-24PK)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 24PK (Z-262HF-24PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262MXF-10PK)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1ORD-20PK)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Green/White, 2''x1'', 4PK (Z-2X1DG-4PK)
- NMC Corrosive 8 Dot Placard Sign, Material: Unrippable Vinyl (DL12UV)
- Fuel Stickers Identification Labels