Shop All Identification Labels
Fuel Stickers
DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 2PK
Mfr # Z-262DEF-2PK
Zoro # G911363093
Sold in multiples of 5 for $43.25
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DEF
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuel Stickers
- MFR # Z-262DEF-2PK
- Zoro # G911363093
- UPC # 850008703560
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | DEF |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Blue |
Legend | DEF - Diesel Exhaust Fluid |
Indoor/Outdoor Usage | YES |
Item | Identification Label |
Printed Language | English |
Finish | Gloss Laminate |
Laminated | YES |
Application | Peel & Stick |
Operating Temp. Range | 35°F, (2°C) |
Self-Adhesive | Acrylic Emulsion |
Features | Ultra High-Tack Adhesive |
UV Resistant | Yes |
Thickness | 4.5 Mil |
Description
DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 2PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female GHT Swivel x MNPT, 1/2" (5041208C)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, White (18166)
- ACCUFORM Fire Blanket Sign, 6X8-1/2", WHT/R, PS (PSP621)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- FUEL STICKERS Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ETH-10PK)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 24PK (Z-262HF-24PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262MXF-24PK)
- FUEL STICKERS Unleaded Gas Sticker: Fuel Label for Gas Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 48PK (Z-2X1UGO-48PK)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK (Z-262PRO-10PK)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 10PK (Z-6X2WTR-10PK)
- NMC Marine Pollutants Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL174ALV)
- Fuel Stickers Safety Labels