Shop All Identification Labels
Fuel Stickers
Coolant Sticker, Antifreeze Sticker: Hvy-Dty Label, Ultra-Durable, 2''x1'', 20PK
Mfr # Z-2X1COOL-20PK
Zoro # G811363025
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Coolant
- Material VinylHeavy-Duty Vinyl
- Width 1 inch
- Standards ASTM-D-882
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuel Stickers
- MFR # Z-2X1COOL-20PK
- Zoro # G811363025
- UPC # 753287153456
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 inch |
Length | 2 inch |
Details
Header | Coolant |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Burnt Orange |
Legend | Coolant |
Application | Peel & Stick |
UV Resistant | Yes |
Thickness | 4.5 Mil |
Indoor/Outdoor Usage | YES |
Features | Ultra High-Tack Adhesive |
Finish | Gloss Laminate |
Operating Temp. Range | 35°F, (2°C) |
Laminated | YES |
Self-Adhesive | Acrylic Emulsion |
Item | Identification Label |
Printed Language | English |
Description
Coolant Label, designed to serve two distinct purposes with utmost efficiency and clarity. Whether you're managing a fleet of vehicles or maintaining personal automobiles, our label is your go-to solution for both identifying coolant reservoirs and serving as a practical reminder for bulk coolant purchases.For individual vehicle owners and maintenance professionals, our Engine Coolant Label provides clear identification of coolant reservoirs, ensuring easy and accurate refills. Its bold lettering and vibrant design make it unmistakable, allowing for quick recognition even in busy automotive environments. With our label, you can trust that the right coolant is always used, minimizing the risk of engine damage and maximizing performance.But our label goes beyond individual vehicle maintenance, it's also a valuable tool for companies purchasing coolant in bulk. With our customizable options, you can include important reminders such as dilution ratios, expiration dates, or safety precautions. This practical information serves as a helpful reference for employees handling coolant, ensuring proper usage and minimizing waste.Crafted from durable materials, our Engine Coolant Label is built to withstand the rigors of the automotive industry. Its strong adhesive ensures a secure attachment to any surface, providing long-lasting performance in any environment.Whether you're maintaining a single vehicle or managing a fleet, our Engine Coolant Label is the smart choice for clear identification and practical reminders. Trust in our label to streamline your coolant management process and keep your engines running smoothly mile after mile.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6962XL)
- ANSELL 24" Chemical Resistant Gloves, PVC, 10, 1 PR (23-201)
- FIREBOY-XINTEX Xintex CMD6-MD-R CO Alarm 12/24V DC - White (CMD6-MD-R)
- FUEL STICKERS Emergency Shut Off Sign small, Emergency Stop Sticker, Machinery, Hvy-Dty, 2''x1'', 20PK (Z-2X1ESO-20PK)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Yellow/Black, 2''x1'', 40PK (Z-2X1DY-40PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262MXF-10PK)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 20PK (Z-262NAT-20PK)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 2PK (Z-262DEF-2PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- NMC Motor Oil Only Hazmat Label, Pk5 (M766AP)
- Fuel Stickers Identification Labels