Shop All Paper Towel Dispensers
Ftr Enterprises
Ready Towel Dispenser
Mfr # 145642
Zoro # G104986115
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 in
- Length 8 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ftr Enterprises
- MFR # 145642
- Zoro # G104986115
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Width | 12 in |
Length | 8 in |
Height | 5 in |
Description
ReadyTowel dispenser provides a convenient and quick access to a paper towel and preserves integrity to clean towels. Feature a unique and patented dispensing system that serves up the leading edge of a single towel each and every time. Ideal for laboratory use as fingers touch only the top towel and reduces the risk of contamination. ReadyTowel dispenser saves time and money by eliminating wasted towels. Accommodates all Multifold, A-Fold, M-Fold, C-Fold and Scottfold M paper towels. Dispenser housing is constructed of durable white acrylic with a clear PETG dispensing panel. Designed for placing on a benchtop or can be wall mounted with included hardware.
Dimensions: 11 3/4 x 3 3/4 x 7 1/4 InchesShipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 5.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 11 3/4 x 3 3/4 x 7 1/4 InchesShipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 5.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Yellow, Plastic (5551306)
- LIBMAN COMMERCIAL Lobby Broom And Dust Pan Set Open Lid, 2PK (919)
- BISSELL Bissell 6973630 PowerFresh Deluxe Hard Floor Steam Mop; White (6973630)
- GEORGIA-PACIFIC enMotion® Impulse® 8” 1-Roll Automated Touchless Paper Towel Dispenser, Gray (59497A)
- BRADLEY Towel Dispenser, Surface (250-330000)
- WOODEN MALLET C-Fold and Multi-Fold Towel Dispenser in Light Oak (WCT1LO)
- DECKO BATH PRODUCTS CHR Paper Towel Holder (38310)
- GEORGIA-PACIFIC Dispenser for Combi-fold C-Fold/Multifold/BigFold Towels, 12.3 x 6 x 15.5, Black (56650A)
- CASCADES TISSUE GROUP H170 PEC Decor Multi-Fold Towel, Natural (H170 (PEC))
- WYPALL Jumbo Roll Dispenser, 16.8 x 8.8 x 10.8, Black (80579)
- WOODEN MALLET C-Fold and Multi-Fold Towel Dispenser in Medium Oak (WCT1MO)
- Ftr Enterprises Paper Towel Dispensers