Shop All Storage Bins
Ftr Enterprises
Hang & Stack Storage Bin, Acrylic, Clear
Mfr # STC-1
Zoro # G205829557
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ftr Enterprises
- MFR # STC-1
- Zoro # G205829557
- Country of Origin United States
- Category Storage Bins
Details
Color | Clear |
Material | Acrylic |
Item | Hang & Stack Storage Bin |
Description
The FTR ENTERPRISES - STC-1 Hang & Stack Storage Bin is a versatile storage solution that can accommodate various items due to its hang and stack design. The product does not have specific measurements provided, however, it's clear construction allows for easy identification of the contents inside which may aid in organization and efficiency.
Made from Acrylic material, this storage bin offers durability and longevity. The transparent nature of acrylic allows you to easily view what's stored inside without having to open or disturb the arrangement. This feature could be beneficial in maintaining orderliness and saving time when searching for specific items.
As an additional benefit, the Hang & Stack Storage Bin is designed with compatibility in mind as it can be used alongside other similar products for expanded storage capacity. While no package quantity information is provided, this bin has been built to serve multiple functions within your business operations by providing organized storage solutions suitable for a variety of needs.
Made from Acrylic material, this storage bin offers durability and longevity. The transparent nature of acrylic allows you to easily view what's stored inside without having to open or disturb the arrangement. This feature could be beneficial in maintaining orderliness and saving time when searching for specific items.
As an additional benefit, the Hang & Stack Storage Bin is designed with compatibility in mind as it can be used alongside other similar products for expanded storage capacity. While no package quantity information is provided, this bin has been built to serve multiple functions within your business operations by providing organized storage solutions suitable for a variety of needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Red (30040RED)
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-L)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (17-9)
- KRUEGER Therma Level Gauge, 57"D, 6" Extn, 2"NPT (H-2-57-6)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUE)
- LEWISBINS 25 lb Storage Bin, Plastic, 3 in W, 2 7/8 in H, 12 in L, Light Beige (UDB1203-3 Lt Beige)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Red (QMS743RD)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Blue (30288BLUE)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Yellow (30293YELLO)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS993YL)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Yellow (30240YELLO)
- Ftr Enterprises Storage Bins