Shop All Lab Equipment Parts
Ftr Enterprises
Dispensing Bin, 3-Compartment
Mfr # BCAM-3
Zoro # G3491533
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6-1/2 in; 9-1/4 in
- Overall Width 4 in; 5 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ftr Enterprises
- MFR # BCAM-3
- Zoro # G3491533
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Width | 4 in; 5 in |
Details
Item | Dispensing Bin |
Color | Clear |
Description
Dispensing Bin,3-Compartment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- LAB SAFETY SUPPLY Beaker, 50mL, Polypropylene, PK12 (6FAE3)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- FTR ENTERPRISES Acrylic Dispensing Bin, Large (246718)
- FTR ENTERPRISES Dispensing Bin, Clear, Acrylic, 9 1/2 in L x 5 1/2 in W x 9 in H (BCAM-S)
- FTR ENTERPRISES KimWipes Push-Up Dispenser (246700)
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- HEXARMOR Face Shield Window (17-27001)
- MATTEL BARBE DOLL/PL ST ASSRTD (GHL91)
- GENERAL WIRE SPRING General Wire CST-2 Cold-Shot„¢ Pipe Freeze Kit (CST-2)
- Ftr Enterprises Lab Equipment Parts