Shop All Lab Equipment Parts
Ftr Enterprises
Acrylic Dispensing Bin, Small
Mfr # 246716
Zoro # G205299251
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18 in
- Width 12 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ftr Enterprises
- MFR # 246716
- Zoro # G205299251
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 18 in |
Width | 12 in |
Length | 18 in |
Description
Acrylic Dispensing Bins are convenient for storing and dispensing pipette tips, micro-tubes, stoppers, or other small laboratory items. Unique magnetic door allows quick access of contents. Dispensing Bins are constructed of heavy duty acrylic for rugged everyday use. Manufactured of 1/8" clear acrylic that allows full view of contents and withstands temperature down to -70°C.
Dimensions (Inches): 5.5 x 9.5 x 9HShipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 18.00 x 18.00
Research or further manufacturing use only, not for food or drug use.
Dimensions (Inches): 5.5 x 9.5 x 9HShipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 18.00 x 18.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- AMSCOPE 50 Blank Microscope Slide Ground Edges Pre-Cleaned Clear Glass Microscope Slides (BS-50P)
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- FTR ENTERPRISES Dispensing Bin, Clear, Acrylic, 9 1/2 in L x 5 1/2 in W x 9 in H (BCAM-S)
- FTR ENTERPRISES Acrylic Dispensing Bin, Large (246718)
- FTR ENTERPRISES KimWipes Push-Up Dispenser (246700)
- JJV DISTRIBUTING JJV Distributing ZEB100 Zebra Release Agent - 32oz (ZEB100)
- THOGUS Barbed Tee, Nylon, Size 3/16, Natural (TT9333/N)
- UNITED SCIENTIFIC Newtonian Demonstrator (NWDM01)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Cotton, 500/PK (006-355)
- Ftr Enterprises Lab Equipment Parts