Shop All Lab Equipment Parts
Ftr Enterprises
Acrylic Dispensing Bin, Large
Mfr # 246718
Zoro # G005299253
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.5 in
- Height 10.5 in
- Width 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ftr Enterprises
- MFR # 246718
- Zoro # G005299253
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 10.5 in |
Height | 10.5 in |
Width | 10.5 in |
Description
Acrylic Dispensing Bins are convenient for storing and dispensing pipette tips, micro-tubes, stoppers, or other small laboratory items. Unique magnetic door allows quick access of contents. Dispensing Bins are constructed of heavy duty acrylic for rugged everyday use. Manufactured of 1/8" clear acrylic that allows full view of contents and withstands temperature down to -70°C.
Dimensions (Inches): 7.25 x 12.5 x 11HShipping Weight: 8.82 lbs
Research or further manufacturing use only, not for food or drug use.
Dimensions (Inches): 7.25 x 12.5 x 11HShipping Weight: 8.82 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 1 L (BU5010-Q)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 152mm H, 16 oz., PK12 (52JZ52)
- RPI EDTA 0.5M Solution pH 8.0, 100 ML (E14000-100.0)
- FTR ENTERPRISES KimWipes Push-Up Dispenser (246700)
- FTR ENTERPRISES Dispensing Bin, Clear, Acrylic, 9 1/2 in L x 5 1/2 in W x 9 in H (BCAM-S)
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98766-85)
- PROSKIT Parts Grabber 3 Prong (900-094)
- DIGI-SENSE Barometric/Temp/Humidity Data Logger w/W (18000-33)
- CLR Spot-Free Stainless Steel (G-CSS-12)
- MINUTEMAN Minuteman CDR-08 Clean Out Doors - Cast Iron (CDR-08)
- Ftr Enterprises Lab Equipment Parts