Shop All Bearing Withdrawal Sleeves
Fsq
Withdrawal Sleeve, 85mm, 68mm
Mfr # AHX2315*70MM
Zoro # G3806041
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 68 mm
- Bore Diameter 70 mm
- Thread Length 12 mm
- Thread Size M85-2
- Small Taper Outside Diameter 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsq
- MFR # AHX2315*70MM
- Zoro # G3806041
- Country of Origin Taiwan, Province of China
- Category Bearing Withdrawal Sleeves
Dimensions
Overall Width | 68 mm |
Bore Diameter | 70 mm |
Thread Length | 12 mm |
Thread Size | M85-2 |
Small Taper Outside Diameter | 75 mm |
Taper Size | 1:12 |
Details
Item | Withdrawal Sleeve |
System of Measurement | Metric |
Material | Chrome Steel |
Industry Number | AHX2315 |
Description
Withdrawal Sleeve, Bore Diameter 70 mm, Material Chrome Steel, Overall Width 68 mm, Small Taper Outside Diameter 75 mm, System of Measurement Metric, Taper Size 1:12, Thread Length 12 mm, Thread Size M85-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.