Shop All Bearing Withdrawal Sleeves
Fsq
Withdrawal Sleeve, 60mm, 37mm
Mfr # AHX311*50MM
Zoro # G3805859
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 37 mm
- Thread Length 7 mm
- Bore Diameter 50 mm
- Small Taper Outside Diameter 55 mm
- Thread Size M60-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsq
- MFR # AHX311*50MM
- Zoro # G3805859
- Country of Origin Taiwan, Province of China
- Category Bearing Withdrawal Sleeves
Dimensions
Overall Width | 37 mm |
Thread Length | 7 mm |
Bore Diameter | 50 mm |
Small Taper Outside Diameter | 55 mm |
Thread Size | M60-2 |
Taper Size | 1:12 |
Details
Item | Withdrawal Sleeve |
System of Measurement | Metric |
Material | Chrome Steel |
Industry Number | AHX311 |
Description
Withdrawal Sleeve, Bore Diameter 50 mm, Material Chrome Steel, Overall Width 37 mm, Small Taper Outside Diameter 55 mm, System of Measurement Metric, Taper Size 1:12, Thread Length 7 mm, Thread Size M60-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, CT, SAE 462,410SS, PK10 (CT 450 L SS)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23090MPG, Pressure Line, 10 micron, Outside-In (MF0060374)
- TITAN HOSE CLAMP ASSORTMENT 34PC (TL45348)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- DODGE SLEEVE, Bore dia, Bore Length, 6JE (004214)
- Fsq Bearing Tools & Accessories