Shop All Bearing Withdrawal Sleeves
Fsq
Withdrawal Sleeve, 365mm, 162mm
Mfr # AH3068*320MM
Zoro # G3806315
product price: $2,047.99
/ea
Free Shipping & Returns
$2,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 162 mm
- System of Measurement Metric
- Small Taper Outside Diameter 340 mm
- Thread Size TR365-5
- Thread Length 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsq
- MFR # AH3068*320MM
- Zoro # G3806315
- Country of Origin Taiwan, Province of China
- Category Bearing Withdrawal Sleeves
Dimensions
Overall Width | 162 mm |
Small Taper Outside Diameter | 340 mm |
Thread Size | TR365-5 |
Thread Length | 28 mm |
Bore Diameter | 320 mm |
Taper Size | 1:12 |
Details
Item | Withdrawal Sleeve |
System of Measurement | Metric |
Material | Chrome Steel |
Industry Number | AH3068 |
Description
Withdrawal Sleeve, Bore Diameter 320 mm, Material Chrome Steel, Overall Width 162 mm, Small Taper Outside Diameter 340 mm, System of Measurement Metric, Taper Size 1:12, Thread Length 28 mm, Thread Size TR365-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1120-8M-20 (1120-8M-20)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- KEYSCO TOOLS Dent Puller Body Tool Kit, 5 lb. (77085)
- CLESCO 1/2 In Bore-Set Screw Type Mounted Ball Bearing - Flange, F2Cl-Bs-050 (F2CL-BS-050)
- DODGE SLEEVE, Bore dia, Bore Length, 6JE (004214)
- Fsq Bearing Tools & Accessories