Shop All Bearing Withdrawal Sleeves
Fsq
Withdrawal Sleeve, 200mm, 140mm
Mfr # AH3236*170MM
Zoro # G3806096
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 140 mm
- Small Taper Outside Diameter 180 mm
- Thread Length 24 mm
- Thread Size M200-3
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsq
- MFR # AH3236*170MM
- Zoro # G3806096
- Country of Origin Taiwan, Province of China
- Category Bearing Withdrawal Sleeves
Dimensions
Overall Width | 140 mm |
Small Taper Outside Diameter | 180 mm |
Thread Length | 24 mm |
Thread Size | M200-3 |
Bore Diameter | 170 mm |
Taper Size | 1:12 |
Details
Item | Withdrawal Sleeve |
System of Measurement | Metric |
Material | Chrome Steel |
Industry Number | AH3236 |
Description
Withdrawal Sleeve, Bore Diameter 170 mm, Material Chrome Steel, Overall Width 140 mm, Small Taper Outside Diameter 180 mm, System of Measurement Metric, Taper Size 1:12, Thread Length 24 mm, Thread Size M200-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- FAG BEARINGS FAG-6201Z, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201Z (6201Z)
- ENERPAC Spring, BL10952 (BL10952)
- REELCRAFT Hose 3/8 In x 25 ft. 2250 psi (S12-260043)
- DODGE SLEEVE, Bore dia, Bore Length, 6JE (004214)
- Fsq Bearing Tools & Accessories