Shop All Bearing Withdrawal Sleeves
Fsq
Withdrawal Sleeve, 140mm, Bore, 165mm
Mfr # AHX3130*140MM
Zoro # G3805770
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 96 mm
- Thread Length 15 mm
- System of Measurement Metric
- Small Taper Outside Diameter 150 mm
- Bore Diameter 145 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsq
- MFR # AHX3130*140MM
- Zoro # G3805770
- Country of Origin Taiwan, Province of China
- Category Bearing Withdrawal Sleeves
Dimensions
Overall Width | 96 mm |
Thread Length | 15 mm |
Small Taper Outside Diameter | 150 mm |
Bore Diameter | 145 mm |
Thread Size | M165-3 |
Taper Size | 1:12 |
Details
Item | Withdrawal Sleeve |
System of Measurement | Metric |
Material | Chrome Steel |
Industry Number | AHX3130 |
Description
Withdrawal Sleeve, Bore Diameter 145 mm, Material Chrome Steel, Overall Width 96 mm, Small Taper Outside Diameter 150 mm, System of Measurement Metric, Taper Size 1:12, Thread Length 15 mm, Thread Size M165-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (60-1SS X 10FT)
- DAYTON BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (6L276)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI GY (PLG02530-100)
- LINCOLN Air Grease Gun, Continuous, 6000 psi (1162)
- DODGE SLEEVE, Bore dia, Bore Length, 6JE (004214)
- Fsq Bearing Tools & Accessories