Shop All Bearing Withdrawal Sleeves
Fsq
Withdrawal Sleeve, 140mm, 67mm
Mfr # AHX3026*125MM
Zoro # G3805895
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 67 mm
- Small Taper Outside Diameter 130 mm
- System of Measurement Metric
- Thread Length 14 mm
- Bore Diameter 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsq
- MFR # AHX3026*125MM
- Zoro # G3805895
- Country of Origin Taiwan, Province of China
- Category Bearing Withdrawal Sleeves
Dimensions
Overall Width | 67 mm |
Small Taper Outside Diameter | 130 mm |
Thread Length | 14 mm |
Bore Diameter | 125 mm |
Thread Size | M140-2 |
Taper Size | 1:12 |
Details
Item | Withdrawal Sleeve |
System of Measurement | Metric |
Material | Chrome Steel |
Industry Number | AHX3026 |
Description
Withdrawal Sleeve, Bore Diameter 125 mm, Material Chrome Steel, Overall Width 67 mm, Small Taper Outside Diameter 130 mm, System of Measurement Metric, Taper Size 1:12, Thread Length 14 mm, Thread Size M140-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L260 (4L260)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 6 (FMS64T-D6)
- PARKER Mounting Kit, Panel, For 4DJZ7, 4DKA2, 4DKA4 (MVK4)
- NACHI 5200 Series Double Row Angular Contact, 5204ZZ (5204ZZ)
- DODGE SLEEVE, Bore dia, Bore Length, 6JE (004214)
- Fsq Bearing Withdrawal Sleeves