Shop All Bearing Withdrawal Sleeves
Fsq
Withdrawal Sleeve, 120mm, Bore, 145mm
Mfr # AHX2326*120MM
Zoro # G3805947
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 115 mm
- Small Taper Outside Diameter 130 mm
- Bore Diameter 125 mm
- Thread Size M145-2
- Thread Length 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsq
- MFR # AHX2326*120MM
- Zoro # G3805947
- Country of Origin Taiwan, Province of China
- Category Bearing Withdrawal Sleeves
Dimensions
Overall Width | 115 mm |
Small Taper Outside Diameter | 130 mm |
Bore Diameter | 125 mm |
Thread Size | M145-2 |
Thread Length | 19 mm |
Taper Size | 1:12 |
Details
Item | Withdrawal Sleeve |
System of Measurement | Metric |
Material | Chrome Steel |
Industry Number | AHX2326 |
Description
Withdrawal Sleeve, Bore Diameter 125 mm, Material Chrome Steel, Overall Width 115 mm, Small Taper Outside Diameter 130 mm, System of Measurement Metric, Taper Size 1:12, Thread Length 19 mm, Thread Size M145-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1/3 HP, 1750rpm, 56C, TENV F1 (CDP3320)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-25-13)
- CLIMAX METAL PRODUCTS 3/8"-24 ID Split Threaded Collar, Stl, Bo (ISTC-037-24)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z304)
- DODGE SLEEVE, Bore dia, Bore Length, 6JE (004214)
- Fsq Bearing Withdrawal Sleeves