Shop All Bearing Withdrawal Sleeves
Fsq
Withdrawal Sleeve, 120mm, 63mm
Mfr # AHX322*105MM
Zoro # G3805719
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 63 mm
- System of Measurement Metric
- Thread Length 12 mm
- Thread Size M120-2
- Bore Diameter 105 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsq
- MFR # AHX322*105MM
- Zoro # G3805719
- Country of Origin Taiwan, Province of China
- Category Bearing Withdrawal Sleeves
Dimensions
Overall Width | 63 mm |
Thread Length | 12 mm |
Thread Size | M120-2 |
Bore Diameter | 105 mm |
Small Taper Outside Diameter | 110 mm |
Taper Size | 1:12 |
Details
Item | Withdrawal Sleeve |
System of Measurement | Metric |
Material | Chrome Steel |
Industry Number | AHX322 |
Description
Withdrawal Sleeve, Bore Diameter 105 mm, Material Chrome Steel, Overall Width 63 mm, Small Taper Outside Diameter 110 mm, System of Measurement Metric, Taper Size 1:12, Thread Length 12 mm, Thread Size M120-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 1inOutsidedia (C-050-A)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Nipple - 2 Inch Extension (FA616LN)
- FESTO Push-In L-Fitting, Long QSLL-G1/8-8 (QSLL-G1/8-8)
- MARATHON MOTORS GP Motor, Split-Phase, Dripproof, 1/2 HP (5KH36JNA769)
- DODGE SLEEVE, Bore dia, Bore Length, 6JE (004214)
- Fsq Bearing Tools & Accessories