Shop All Bearing Withdrawal Sleeves
Fsq
Withdrawal Sleeve, 100mm, 73mm
Mfr # AHX3220*95MM
Zoro # G3805700
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 73 mm
- Bore Diameter 95 mm
- Small Taper Outside Diameter 100 mm
- Thread Size M110-2
- Thread Length 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsq
- MFR # AHX3220*95MM
- Zoro # G3805700
- Country of Origin Taiwan, Province of China
- Category Bearing Withdrawal Sleeves
Dimensions
Overall Width | 73 mm |
Bore Diameter | 95 mm |
Small Taper Outside Diameter | 100 mm |
Thread Size | M110-2 |
Thread Length | 11 mm |
Taper Size | 1:12 |
Details
Item | Withdrawal Sleeve |
System of Measurement | Metric |
Material | Chrome Steel |
Industry Number | AHX3220 |
Description
Withdrawal Sleeve, Bore Diameter 95 mm, Material Chrome Steel, Overall Width 73 mm, Small Taper Outside Diameter 100 mm, System of Measurement Metric, Taper Size 1:12, Thread Length 11 mm, Thread Size M110-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (6WY48)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-100)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 68-001)
- DYNABRADE Tune-Up Kit, .4 hp/Rear Exhaust (96541)
- DODGE SLEEVE, Bore dia, Bore Length, 6JE (004214)
- Fsq Bearing Withdrawal Sleeves