Shop All Bearing Lockwashers
Fsq
Lockwasher, 9.418in., 0.35in. W
Mfr # W36
Zoro # G3800837
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Face Diameter 8.375 in
- Inner Tab Width 0.715 in
- Compatible Lock Nut AN36
- Number of Tabs 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsq
- MFR # W36
- Zoro # G3800837
- Country of Origin Taiwan, Province of China
- Category Bearing Lockwashers
Dimensions
Face Diameter | 8.375 in |
Inner Tab Width | 0.715 in |
Outside Diameter | 9 13/32 in |
For Nominal Shaft Diameter | 7 5/32 in |
Details
Item | Bearing Lock Washer |
System of Measurement | Inch |
Compatible Lock Nut | AN36 |
Number of Tabs | 19 |
Material | Steel |
Compatible Bearing Series | 1200, 1300, 2220, 22300, 23200 |
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 2220, 22300, 23200, Compatible Lock Nut AN36, Face Diameter 8.375 in, For Nominal Shaft Diameter 7 5/32 in, Inner Tab Width 0.715 in, Material Steel, Number of Tabs 19, Outside Diameter 9 13/32 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flat Cylinder DZF-12-25-P-A (DZF-12-25-P-A)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184TC-W22)
- HART & COOLEY Hart & Cooley 6SC Round Storm Collar - 6 in. (6SC)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR024W)
- FSQ Lockwasher, 8.42in. 0.3in. W (W32)
- TRITAN Lockwasher, Metric For Use with KM10 Locknut (MB10)
- TRITAN Lockwasher, inch, For Use with N09 Locknut (W09)
- SKF Standard Bearing Accessories, Lock Washer (MB25)
- TRITAN Lockwasher, Metric For Use with KM6 Locknut (MB6)
- TRITAN Lockwasher, inch, For Use with N08 Locknut (W08)
- TRITAN Lockwasher, Metric For Use with KM15 Locknut (MB15)
- Fsq Bearing Lockwashers