Shop All Bearing Lockwashers
Fsq
Lockwasher, 7.422in. 0.3in. W
Mfr # W28
Zoro # G3800861
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 19
- Face Diameter 6.531 in
- System of Measurement Inch
- Inner Tab Width 0.59 in
- Compatible Lock Nut AN28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsq
- MFR # W28
- Zoro # G3800861
- Country of Origin Taiwan, Province of China
- Category Bearing Lockwashers
Dimensions
Face Diameter | 6.531 in |
Inner Tab Width | 0.59 in |
Outside Diameter | 7 27/64 in |
For Nominal Shaft Diameter | 5 37/64 in |
Details
Item | Bearing Lock Washer |
Number of Tabs | 19 |
System of Measurement | Inch |
Compatible Lock Nut | AN28 |
Material | Steel |
Compatible Bearing Series | 1200, 1300, 2220, 22300, 23200 |
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 2220, 22300, 23200, Compatible Lock Nut AN28, Face Diameter 6.531 in, For Nominal Shaft Diameter 5 37/64 in, Inner Tab Width 0.59 in, Material Steel, Number of Tabs 19, Outside Diameter 7 27/64 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Push On Hose Barb Brass (XIC1414PB6-B10-P)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 100 SAE 30 - 5 Gallon Plastic Pail (14538)
- BANDO 1473 mm Outside Length, 17 mm Top Width, 1 Ribs (B55)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-35AS)
- FSQ Lockwasher, 8.42in. 0.3in. W (W32)
- TRITAN Lockwasher, Metric For Use with KM33 Locknut (MB33)
- TRITAN Lockwasher, Metric For Use with KM6 Locknut (MB6)
- TRITAN Lockwasher, Metric For Use with KM8 Locknut (MB8)
- TRITAN Lockwasher, Metric For Use with KM5 Locknut (MB5)
- TRITAN Lockwasher, inch, For Use with N11 Locknut (W11)
- TRITAN Lockwasher, Metric For Use with KM20 Locknut (MB20)
- Fsq Bearing Lockwashers