Shop All Lock Nuts
Fsq
Lock Nut, Steel, Not Graded, Plain
Mfr # KM07
Zoro # G3802620
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Plain
- System of Measurement Metric
- Finish Type Plain
- Bolt Compatibility Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Details
Item | Lock Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
System of Measurement | Metric |
Finish Type | Plain |
Bolt Compatibility | Grade 2 |
Description
Locknut, 52mm OD, 7mm W, Finish Plain, Material Grade/Class Not Graded, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02581)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 5/8x6 1/2 L (WWG-HP-005)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 10 PK (76268)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK10 (WWGCLPZBP056)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, M6, Steel, Plain (A44200600ST)
- NEWPORT FASTENERS Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 50 PK (292196-PR-50)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Nylon, Black Zinc, 0.14 in Ht, 2000 PK (10NSBZ)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03650)
- ZORO SELECT Nylon Insert Lock Nut, #3-48, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12300.009.0001)
- ZORO SELECT Serrated Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (3HDX4)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-24, Steel, Yellow Zinc, 2000 PK (904557)
- Fsq Lock Nuts