Shop All Decontamination Shower Accessories
Fsi
Waste Pump, 110V/60 Hz
Mfr # F-WSP33AA
Zoro # G7486175
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 V 60 Hz (220V 50 Hz on demand)
- Color Black, Blue
- For Use With Decontamination Showers
- Features Removes Waste Water from FSI Decon Showers with No Damage to Sub Floor
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-WSP33AA
- Zoro # G7486175
- Country of Origin Mexico
- Category Decontamination Shower Accessories
Dimensions
Width | 7 in |
Height | 12 in |
Depth | 7 in |
Connection Size | GHT |
Dimensions | 12 in x 7 in x 7 in |
Electrical Cord Length | 173 in |
Thread Size | 3/4 in |
Size (Ht x Wd x Dp) | 12 in x 7 in x 7 in |
Description
Auto Start Waste Pump, Accessory Type Auto Start Waste Pump, Color Black, Blue, Compatible Grainger Part Number 46MN61, 46MN62, 46MN63, 46MN64, 46MN65, 46MN66, 46MN67, 4LUT2, 4LUT3, 4LUT4, 4LUT5, 4LUT6, 4LUT7, 52TC09, 52TC10, Compatible Mfr Part Number DAT 1010S-SYS, DAT 2020S-SYS, DAT 2525S-SYS, DAT 3030S-SYS, DAT 3060S-SYS, DAT 3535S-SYS, DAT 4070S-SYS, DAT 4099S-SYS, DAT 6000S SYS, DAT 6000S-3L-SYS, Compatible with Brand FSI, Compatible with Media Type Waste Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY GP8-611 Women's Mechanics Gloves, Black, SM (28862)
- SIGNMISSION OSHA Sign, Flammable No Smoking Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1824-10PK)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, L (J41108)
- ZORO SELECT Incandescent Bulb, 130V 5W, PK10 (SSMABT09S13005G)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Flat Supply Hose, 25 ft. L (F-GH25)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- Fsi Emergency Preparedness & Safety Training